
48" Adjustable Black Stainless Steel Computer Desk
Mfr # 397733
Zoro # G022907247
product price:Â $807.99
/ea
Free Shipping & Returns
Key Features
Type
Computer Desk
Overall Width
48 in
Overall Depth
30 in
Overall Height
46.7 in
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
397733
Zoro #
G022907247
UPC #
-
Country of Origin
China
Dimensions
Overall Width
48 in
Overall Depth
30 in
Overall Height
46.7 in
Size
Small
Height Adjustable
Yes
Details
Type
Computer Desk
Item
Desks
Finish
Glossy
Color
Black
Material
Stainless Steel
Assembly Required
Full Assembly Needed
Purposeful Distressing Type
No Distressing
Base Material
Stainless Steel
Assembled/Unassembled
Unassembled
Weight Capacity
250 lb
Mirrored
No
Cabinets Included
No
Style
Modern
Shape
Rectangular Desk
Top Wood Species
Bamboo
Description
Look like an executive when you add this 48-inch adjustable black stainless steel computer desk to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Forged with premium craftsmanship and design, this desk is built to last. 46.70-inch h x 48.00-inch w x 30.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.