Round Body Cylinder, 20 mm Bore, 100 mm Stroke, ISO Double Acting, Stainless Steel .

  • Mfr # C85F20-100

  • Zoro # G0231551


product price:  $47.39
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
20 mm
Max. Pressure
145 psi
Body Material
Stainless Steel
Rod Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C85F20-100
Zoro #
G0231551
UPC #
190735647226
Country of Origin
Czechia

Dimensions

Bore Dia.
20 mm
Rod Dia.
8 mm
Overall Length
206 mm
Rod Thread Length
20 mm
Port Size
1/8 in G
Dimension B
20mm
Air Cylinder Bore Dia.
20 mm
Dimension D
M22 x 1.5 in
Dimension E
1/8 in G
Dimension C
M8 x 1.25 in
Rod Thread Size
M8 x 1.25
Dimension A
86mm + stroke
Bore Diameter
20 mm
Stroke Length
100 mm
Inlet Size
1/8 in
Rod Diameter
8 mm
Body Diameter
22 mm
End Cap Length
15 mm
Nose Mount Thread Size
M22 x 1.5

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
145 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
100 mm
Mount
Nose
Air Cylinder Type
ISO
Nose Mount Thread
M22 x 1.5 in
Temp. Range
14 Degrees to 140 Degrees F
Standards
CETOP RP52P, ISO 6432
End Cap Material
Aluminum
Cushion Type
Rubber Cushion
Air Cylinder Mount
Nose
Features
Rubber Bumpers
Piston Material
Aluminum
Single Acting/Double Acting
Double Acting
Finish
Hard Coat Anodized
Piston Rod Material
Carbon Steel
Maximum Operating Pressure
145 MPa
Piston Rod Material Finish
Chrome Plated
Number of Rods
Single Rod
Series
C85
Cylinder Repair
Repairable
Minimum Operating Temperature
-4 Degrees F
Minimum Operating Pressure
7.25 MPa
For Fluid Type
Air
Air Inlet Type
G
Body Material Finish
Anodized
Maximum Operating Temperature
176 Degrees F
System of Measurement
Metric
Weight
0.44 lb
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Body Material Grade
316
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male
Rod Rotation
Rotating Rod

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.