Hose Connector, Acetal Resin, Blue
Mfr # CN-S1-B
Zoro # G0231651
product price:Â $14.85
/eaKey Features
Body Material
Acetal Resin
Color
Blue
For Use With
HH004-B, HH004-G, HH006-B, HH006-G, HH008-B, HH008-G, HH010-B, HH010-G, HH012-B, HH012-G, Mfr. No. VBH004-B, VBH004-G, VBH006-B, VBH006-G, VBH008-B, VBH008-G, VBH010-B, VBH010-G, VBH012-B, VBH012-G
Material
Acetal
Includes
Check Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CN-S1-B
Zoro #
G0231651
UPC #
638346587628
Country of Origin
China
Details
Item
Hose Connector
Body Material
Acetal Resin
Color
Blue
For Use With
HH004-B, HH004-G, HH006-B, HH006-G, HH008-B, HH008-G, HH010-B, HH010-G, HH012-B, HH012-G, Mfr. No. VBH004-B, VBH004-G, VBH006-B, VBH006-G, VBH008-B, VBH008-G, VBH010-B, VBH010-G, VBH012-B, VBH012-G
Material
Acetal
Includes
Check Valve
Finish
Blue
Product Type
Hose Connector
Compatible Brand
Aquor
Compatible Manufacturer Part Number
HH004-B, HH004-G, HH006-B, HH006-G, HH008-B, HH008-G, HH010-B, HH010-G, HH012-B, HH012-G, VBH004-B, VBH004-G, VBH006-B, VBH006-G, VBH008-B, VBH008-G, VBH010-B, VBH010-G, VBH012-B, VBH012-G
Compatible Series
V1+, V2+, Hot+Cold Hydrant, Ground Hydrant, Marine Deckwash, RV City Water Inlet, Universal Hydrant
Description
Hose Connector, Acetal, Blue, For Use With HH004-B, HH004-G, HH006-B, HH006-G, HH008-B, HH008-G, HH010-B, HH010-G, HH012-B, HH012-G, VBH004-B, VBH004-G, VBH006-B, VBH006-G, VBH008-B, VBH008-G, VBH010-B, VBH010-G, VBH012-B, VBH012-G, Includes Check Valve, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.