Hose Connector with Ball Valve

  • Mfr # CN-F

  • Zoro # G0231660


product price:  $22.99
/ea

Key Features

Body Material
Acetal Resin
Material
Acetal
Color
Blue, Gray
Includes
Ball Valve
For Use With
HH004-B, HH004-G, HH006-B, HH006-G, HH008-B, HH008-G, HH010-B, HH010-G, HH012-B, HH012-G, Mfr. No. VBH004-B, VBH004-G, VBH006-B, VBH006-G, VBH008-B, VBH008-G, VBH010-B, VBH010-G, VBH012-B, VBH012-G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN-F
Zoro #
G0231660
UPC #
638346587895
Country of Origin
China

Details

Item
Hose Connector
Body Material
Acetal Resin
Material
Acetal
Color
Blue, Gray
Includes
Ball Valve
For Use With
HH004-B, HH004-G, HH006-B, HH006-G, HH008-B, HH008-G, HH010-B, HH010-G, HH012-B, HH012-G, Mfr. No. VBH004-B, VBH004-G, VBH006-B, VBH006-G, VBH008-B, VBH008-G, VBH010-B, VBH010-G, VBH012-B, VBH012-G
Compatible Brand
Aquor
Product Type
Hose Connector
Compatible Manufacturer Part Number
HH004-B, HH004-G, HH006-B, HH006-G, HH008-B, HH008-G, HH010-B, HH010-G, HH012-B, HH012-G, VBH004-B, VBH004-G, VBH006-B, VBH006-G, VBH008-B, VBH008-G, VBH010-B, VBH010-G, VBH012-B, VBH012-G
Finish
Blue, Gray
Compatible Series
V1+, V2+, Hot+Cold Hydrant, Ground Hydrant, Marine Deckwash, RV City Water Inlet, Universal Hydrant

Description

Hose Connector, Acetal, Blue, Gray, For Use With HH004-B, HH004-G, HH006-B, HH006-G, HH008-B, HH008-G, HH010-B, HH010-G, HH012-B, HH012-G, Mfr. No. VBH004-B, VBH004-G, VBH006-B, VBH006-G, VBH008-B, VBH008-G, VBH010-B, VBH010-G, VBH012-B, VBH012-G, Includes Ball Valve, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.