2" FNPT 316 SS Threaded Tee

  • Mfr # 60TE111N020

  • Zoro # G0247441


product price:  $52.79
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60TE111N020
Zoro #
G0247441
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 in
Overall Length
92.35 mm
Fitting Side B Outside Diameter
2 in
Fitting Side C Outside Diameter
2 in
Fitting Side C Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Fittings Sub-Category
Tees
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1
Specific Pipe Fitting Shape
Tee
Max. Steam Pressure
150 psi
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Includes Seal
No
Color
Silver
Maximum Operating Pressure
300 psi
Fitting Side C Gender
Female
Fitting Side C Type
NPT
Class
Class 150
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Material Grade
316
Fitting Side A Pipe Threading
11
Fitting Side B Type
NPT

Description

Tee, SS, Thrd 2", Thrd 2", Thrd 2"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.