Shop ZORO SELECT

StainlessSteel, Union, 2"BSPTx2"BSPT

  • Mfr # ZUSA-PF-7506
  • Zoro # G700421263

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Hex Size
93 mm
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7506
Zoro #
G700421263
UPC #
193005123185
Country of Origin
China
Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Max. Steam Pressure
150 psi
Color
Silver
Standards
ISO 7-1
Application
Air, Gases, Oils, Potable Water
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
150 psi
Fitting Side A Pipe Threading
11
Fitting Side B Pipe Threading
11
Includes Seal
No
Fitting Side A Gender
Female
Material Grade
316
Fitting Side B Gender
Female
Side B Thread Type
BSPT
Gravity Flow
Pressure
Finish/Coating
None
Side A Thread Type
BSPT
For Pipe Schedule
Schedule 40
Wire Color
Silver

Dimensions

Hex Size
93 mm
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
72 mm
Fitting Thread Size A
2"-11
Fitting Thread Size B
2"-11
Wire Rope Length
72 mm
Length
72 mm

Description

Union, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 11, 2 In.-11, 2 in, Female, Threaded, 11, 2 In.-11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.