Tape Dispenser, 2 in Max. Tape Width. 5 1/6 in Tape Core Dia, Pistol, Plastic, Gray

  • Mfr # H190

  • Zoro # G0283403


product price:  $17.19
/ea

Key Features

Max. Tape Width
2 in
Construction
Plastic
Color
Gray
For Use With
Self Adhesive Tapes
For Maximum Tape Roll Diameter
5 1/6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H190
Zoro #
G0283403
UPC #
00021200847684
Country of Origin
Italy

Dimensions

Max. Tape Width
2 in
For Maximum Tape Roll Diameter
5 1/6 in
Width
2 3/4 in
Height
5 3/4 in
Length
2 3/4 in
For Tape Core Diameter
3 in
For Maximum Tape Width
2 in

Details

Item
Tape Dispenser
Construction
Plastic
Color
Gray
For Use With
Self Adhesive Tapes
Handle Grips
Pistol
Material
Plastic
Blade Material
Carbon Steel

Description

Tape Dispenser, For Maximum Tape Width 2 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 5 3/4 in, Width 2 3/4 in, Length 2 3/4 in, Blade Material Carbon Steel, Gray, For Maximum Tape Roll Diameter 5 1/6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.