Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # M07111.080.0012

  • Zoro # G0283464

CAD Available

product price:  $6.29
/pk 5, $1.26/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
System of Measurement
Metric
Thread Size
M6-1.00
Shoulder Diameter
8 mm
Drive Size
4mm
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07111.080.0012
Zoro #
G0283464
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Shoulder Diameter
8 mm
Shoulder Length
12 mm
Drive Size
4mm
Head Diameter
13 mm
Head Height
5.5 mm
Thread Length
11 mm
Shoulder Dia.
8 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
11 mm

Details

CAD Available
Yes
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Meets/Exceeds
Standards Comparable to ISO 7379
Min. Tensile Strength (PSI)
159,500 psi
Head Style
Knurled
Shear Strength (PSI)
95,700 psi
Class
5g6g
Rockwell Hardness
C39 to C44
Precision Screw
No
Shoulder Screw Type
Standard Shoulder Screw
Thread Fit
5g6g
Thread Pitch
1 mm
Shear Strength
95,700 psi
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Head Texture
Knurled
Dimensional Standards
ISO 7379
Tensile Strength
159,500 psi

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 12 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products