1/8" NOM C Copper Dimple Stop Coupling
Mfr # W 10141
Zoro # G0290324
product price: $0.95
/eaKey Features
Fitting Connection Type
C x C
Tube Size
1/8"
Outside Dia.
1/4"
Max. Pressure
912 psi @ 100 Degrees F
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W 10141
Zoro #
G0290324
UPC #
685768212003
Country of Origin
United States
Dimensions
Tube Size
1/8"
Outside Dia.
1/4"
Fitting Side B Copper Tube Size
1/8 in
Fitting Side A Copper Tube Size
1/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
11/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 1 Copper Tube Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 2 Copper Tube Size
1/8 in
Description
Sweat Fitting Coupling, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/8 in, Fitting Side B Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 912 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.