Watertight Locking Plug, L5-15P, 15 A, 125V AC, Single Phase, 2 Pole, White

  • Mfr # HBL24W47IN

  • Zoro # G0291518


product price:  $25.29
/ea

Key Features

NEMA Plug Configuration
L5-15P
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL24W47IN
Zoro #
G0291518
UPC #
783585456287
Country of Origin
China

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Housing Color
White
Standards
ANSI, NEMA WD-1 and WD-6
Resistance Properties
Heat Resistant
Fits Brand
Hubbell
Blade Material
Nickel-Plated Brass
Contact Material
Brass
Housing Material
Nylon
For Use With
Plug
Flammability
UL 94 V2
Body Material
White Nylon
Performance
Environmental - Flammability - UL94 V-2
Amperage Rating
15 A

Description

Locking Device Insert, Current Rating 15 A, For Use With Plug, Housing Material Nylon, NEMA Plug Configuration L5-15P, Resistance Properties Heat Resistant, Voltage Rating 125V AC, Standards ANSI, NEMA WD-1 and WD-6, Blade Material Nickel-Plated Brass, Color White, Contact Material Brass, Overall Height 1.25 in, Overall Width 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.