Gate Valve, 1-1/2 In., Solder, Bronze

  • Mfr # UP115 1 1/2

  • Zoro # G0299406


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
Solder
Body Material
Lead-Free Bronze
Body Material - Valves
Lead-Free Bronze
Max. Cold Working Pressure - CWP
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP115 1 1/2
Zoro #
G0299406
UPC #
697988624337
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Inlet to Outlet Length
3-5/8"
Pipe Size - Valves
1 1/2"
Overall Length
3.63 in
Connection Size - Side 1
1 1/2 in
Handle Height
6.5 in
Handle Diameter
3.75 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Connection Type
Solder
Body Material
Lead-Free Bronze
Item
Gate Valve
Body Material - Valves
Lead-Free Bronze
Max. Cold Working Pressure - CWP
300 psi
Wedge Material
Bronze
Standards
MSS-SP-80, NSF 372
Bonnet Style
Screw-In
Handle Type
Wheel
Top of Handle to Inlet Center
6-1/2"
Handle Material
Malleable Iron
Valve Stem Type
Non-Rising
Stem Material
Brass
Valve Max. Fluid Temp.
180 Degrees F
Max. Water Pressure - CWP
300 psi
Stem Type
Non-Rising
Seal Material
Bronze
Seat Material
Bronze
Maximum Pressure - Operating
300 psi
Connection Type - Side 2
Sweat
Bonnet Material
Bronze
Coefficient of Volume (Cv)
135
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Wedge Style
Solid
Connection Type - Side 1
Sweat

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 135, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.