Stainless Steel 1-1/2 HP Centrifugal Pump 115/208-230V

  • Mfr # 100MS1F4B4

  • Zoro # G0299713


product price:  $1,641.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1 1/2 hp
Phase - Pumps
1
Voltage - Pumps
120/208 to 240V AC
Max. Pressure - Pumps
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100MS1F4B4
Zoro #
G0299713
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Length
17 1/4 in
Width
8 1/2 in
Max. Dia. Solids
1/16 in
Manufacturers Warranty Length
1 yr
Height
8 5/8 in
Overall Height
8.6 in
Overall Length
17.2 in
Overall Width
8.5 in
Solid Diameter (Maximum)
0.06 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in

Details

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1 1/2 hp
Phase - Pumps
1
Voltage - Pumps
120/208 to 240V AC
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
21 to 46 gpm @ 119 to 80 ft
Voltage
115/208-230
Amps
14.4/8.7
GPM of Water @ 110 Ft. of Head
28.5
Wetted Materials
ANSI 316L Stainless Steel, Carbon, Silicon Carbide, Viton
GPM of Water @ 80 Ft. of Head
46.5
GPM of Water @ 90 Ft. of Head
41.5
Motor RPM
3,500 RPM
GPM of Water @ 100 Ft. of Head
35
Motor Enclosure
Totally Enclosed Fan Cooled
Impeller Type
Closed
HP
1-1/2
GPM of Water @ 120 Ft. of Head
19
Item
Centrifugal Pump
GPM of Water @ 130 Ft. of Head
6.5
Port Rotation
Top
Max. Pressure
75 psi
Impeller Material
Stainless Steel
Inlet Pressure
50 psi
Housing Material
ANSI 316L Stainless Steel
Max. Head
136 ft
Max. Liquid Temp.
250 Degrees F
Max. Specific Gravity
1.0
Phase
Single
Frame
48
Hz
60
Seal Material
Carbon, Silicon Carbide, Stainless Steel, Viton
Duty
Continuous
Outlet
1" NPT
Best Efficiency GPM @ PSI
35 @ 100 ft
Inlet
1-1/4" NPT
Flow Rate @ 80 ft of Head (Maximum)
46 gpm
Wetted Material
316L Stainless Steel, Carbon, Silicon Carbide, Viton
For Use With Potable Systems
No
Nameplate Voltage
115/208-230V AC
Shut Off Pressure (Maximum)
75 psi
Maximum Media Temperature
250 Degrees F
Intake Type
NPT
Flow Rate @ 100 ft of Head (Maximum)
35 gpm
Maximum RPM
3,500 RPM
Duty Cycle
Continuous
Flow Rate @ 90 ft of Head (Maximum)
40 gpm
Maximum Feet of Head
136 ft
Specific Gravity (Maximum)
1
Shaft Material
300 Stainless Steel
Best Efficiency Flow
36 gpm
Priming
Manual
Motor Frame Designation
48
Best Efficiency Head
100 ft
Flow Rate @ 120 ft of Head (Maximum)
19 gpm
Frequency
60 Hz
Discharge Type
NPT
Impeller Design
Closed
Pump Housing Material
Stainless Steel
Compatible with Media Type
Water
Horsepower
1 1/2 hp
Seal Type
Type 6
Volute Material
ANSI 316L Stainless Steel

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Flow Rate @ 80 ft of Head (Maximum) 46 gpm, Maximum Feet of Head 136 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 100 ft of Head (Maximum) 35 gpm, Flow Rate @ 120 ft of Head (Maximum) 19 gpm, Priming Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.