2" x 1-1/2" MNPT x FNPT 316 SS Hex Bushing

  • Mfr # 600B113N020112

  • Zoro # G0312645


product price:  $15.19
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600B113N020112
Zoro #
G0312645
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2"
Hex Size
62.5 mm
Pipe Size
2" x 1-1/2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
1 1/2 in
Fitting Side A Outside Diameter
2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
35.5 mm

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Specific Pipe Fitting Shape
Hex Bushing
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1
Fittings Sub-Category
Bushings
Max. Pressure
300 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Color
Silver
Class
Class 150
Includes Seal
No
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
300 psi
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
11
For Pipe Schedule
40

Description

The ZORO SELECT - 600B113N020112 is a stainless steel hex bushing designed as a threaded pipe reducer with a hexagonal outer profile. It connects a larger fitting with a 2-inch male NPT thread to a smaller 11⁄2-inch female NPT threaded opening. Constructed from 316 stainless steel, this bushing provides robust corrosion resistance and durability. Its hex shape allows for wrench tightening during installation and removal.

Key Features:

  • Material Grade: 316 stainless steel
  • Fitting Shape: Hex bushing with hexagonal outer profile for wrench access
  • Connection Type: 2" male NPT to 11⁄2" female NPT threaded connections
  • Nominal Pipe Sizes: 2" side A (male), 11⁄2" side B (female)
  • Pressure Rating: Class 150; Maximum Operating Pressure: 300 psi; Maximum Steam Pressure: 150 psi
  • Meets ANSI B1.20.1 standards
  • Overall Length: 35.5 mm
  • Hex Size (Across Flats): 62.5 mm
  • Applications include air, natural gas, non-potable water, oil, potable water, and steam
  • Low lead compliant for potable water systems
  • No pre-applied thread sealant or included seal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.