Expansion Joint, 6 In, Single Sphere

  • Mfr # AMSE206

  • Zoro # G0313537


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Type
Single Sphere
Pipe Size
6 in
Material
EPDM
Vacuum
26 In Hg At 72 Deg F
Flange Thickness
0.87"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMSE206
Zoro #
G0313537
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
6 in
Flange Thickness
0.87"
Pipe Size (Fittings)
6"
Bolt Hole Size
3/4" -10
Outside Dia.
11"
Overall Length
6"
Bolt Circle Dia.
9.5"
Pipe Size - Pipe Fitting
6"
Flange Diameter
11 in
Outside Diameter
11 in
Bolt Circle Diameter
9 1/2 in

Details

Type
Single Sphere
Material
EPDM
Vacuum
26 In Hg At 72 Deg F
Temp. Range
-50 To 230 Deg F
Item
Expansion Joint
Connection
Drilled
Bolt Holes
8
Max. Pressure
225 psi @ 72 Degrees F
Pipe Fitting Material
EPDM
Features
Absorbs Pipe Movement and Stress
Connection Type
Flanged
For Fluid Type
Air, Water
Joint Material
EPDM
Maximum Operating Temperature
230 Degrees F
Flange Material
Steel
Offset Distance
1/2 in
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
Minimum Operating Temperature
-50 Degrees F
Bolt Hole Threading
Unthreaded
Maximum Operating Pressure
225 psi
Maximum Off-Center Angle
15 Degrees
Reinforcement Material
Synthetic Fiber
Maximum Vacuum Pressure
26 in Hg @ 72F
Expansion Distance
3/8 in
For Use On
Pipe
Compression Distance
5/8 in
Burst Pressure
853 psi
Resistance Properties
Corrosion Resistant
Flange Material Finish
Zinc-Plated
Number of Bolt Holes
8
Expansion Joint Type
Single Bulb
Products By Industry
General Approach

Description

Expansion Joint, Bolt Circle Diameter 9 1/2 in, Bolt Hole Size 3/4 In.-10, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 5/8 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 11 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Joint Material EPDM, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.