Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120V AC, Slow-Closing, Brass

  • Mfr # 8221G005HW

  • Zoro # G0316531


product price:  $471.99
/ea
Free Shipping & Returns

Key Features

For Media
Hot Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8221G005HW
Zoro #
G0316531
UPC #
094703422627
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Center Line Pipe Center Size
3-9/16 in
Overall Width
3-7/16 in
Overall Length
2-23/32 in
Overall Height
4-5/16 in
Orifice Diameter
3/4 in

Details

For Media
Hot Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Slow-Closing
Operation Type
Pilot Operated
Seal Material
EPDM
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Hot Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Coil Insulation Class
F
Coil Enclosure
Without Junction Box, Watertight
Max. Fluid Temp. Hot Water
210 Degrees F
Electrical Connections
1/2" Conduit w/18" Leads
Body Material
Brass
Max. Fluid Temp. Steam
Not Rated
Ambient Temp. Range
125 Degrees F
Application
Autoclave, Laundry, Molding, Sterilizers
Standards
CSA, UL Listed
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Frequency
50 Hz, 60 Hz
Valve Positions
2-Position
Includes Seal
Yes
Wattage
6.1 W
Operating Pressure Differential Hot Water - Maximum
150 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Water - Maximum
Not Rated
Coefficient of Volume (Cv)
3
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
5 psi
Fluid Temperature - Maximum
210 Degrees F
Includes Coil
Yes
Thread Type
NPT

Description

The ASCO 8221G005HW solenoid valve is a pilot-operated, slow-closing 2-way/2-position valve designed for controlling the flow of hot water in industrial systems. It features a normally closed valve starting configuration and utilizes a brass body construction with EPDM seals. The valve includes an coil rated class F insulation for actuation and operates on 120V AC at frequencies of 50/60 Hz. Its design supports an ambient temperature range up to 125°F, with a maximum fluid temperature rating of 210°F specifically for hot water.

Key Features:

  • Valve Design: 2-Way/2-Position, slow-closing, pilot operated
  • Body Material: Brass
  • Seal Material: EPDM
  • Nominal Pipe Size: 3/4 in with 3/4 in orifice diameter
  • Connection Type: NPTF inlet and outlet connections with NPT thread type
  • Operating Pressure Differential: 5 psi minimum and 150 psi maximum for air/inert gas and hot water
  • Flow Coefficient (Cv): 3
  • Electrical: Includes coil rated 6.1 W wattage, 120V AC voltage, 50/60 Hz frequency, with 1/2 in conduit and 18 in leads
  • Coil Enclosure: Watertight without junction box
  • Dimensions: Overall length 2-23/32 in, overall width 3-7/16 in, overall height 4-5/16 in
  • Includes Seal: Yes; Includes Coil: Yes
  • Standards: CSA, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.