Flange Threaded Flange, 2-1/2" Pipe, NPT, Black Steel, Class 150

  • Mfr # FLCS1RFTHD212

  • Zoro # G0339631


product price:  $67.65
/ea

Key Features

Specific Fitting Shape
Flange
Fitting Connection Type
NPT
Pipe Fitting Material
Black Steel
Pipe Size (Fittings)
2-1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLCS1RFTHD212
Zoro #
G0339631
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2-1/2"
Outside Dia.
7"
Pipe Size - Pipe Fitting
2-1/2 in
Flange Thickness
13/16 in
Flange Outside Diameter
7 in
Bolt Circle Diameter
3/4 in
Bolt Hole Diameter
5/8 in
Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Flange
Fitting Connection Type
NPT
Pipe Fitting Material
Black Steel
Class
Class 150
Item
Threaded Flange
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Basic Pipe Fitting Shape
Flange
Max. Pressure
150 psi@450 Degrees F
Basic Pipe Fitting Material
Metal
Saturated Steam Pressure
150 psi
Pipe Fitting Connection Type
NPT
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Flange
Fitting Schedule/Class
Class 150
Temp. Range
-29 Degrees to 425 Degrees F
For Pipe Schedule
40
Finish/Coating
Anodized
Low Lead Compliance Level
No Lead Content
Flange Fitting Threading
8
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Number of Bolt Holes
4
Connection Surface
Raised Face
Color
Black
Maximum Operating Pressure
150 psi
Type
Class 150, Threaded

Description

Flange, Raised, 2 1/2 in Nominal Pipe Size, Flanged x FNPT, 7 in Flange Outside Diameter, 13/16 in Flange Thickness, 4 1/4 in Overall Length, Steel, Anodized, A105, Class Class 150, For Pipe Schedule Schedule 40, 150 psi Maximum Operating Pressure, -29 Degrees to 425 Degrees F, Number of Bolt Holes 4, 5 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter, 8 Flange Fitting Threading

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.