This item is Discontinued.

Charlotte Pipe And Foundry 4" x 3" Spigot PVC Closet Flange with Adjustable Ring 05228

4" x 3" Spigot PVC Closet Flange with Adjustable Ring (Discontinued)

  • Mfr # 05228
  • Zoro # G0341747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05228
Zoro #
G0341747
UPC #
012871052286
Country of Origin
Unknown

Dimensions

Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
PVC
Item
Closet Flange Adjustable With Metal Ring
Fittings Sub-Category
Flanges
Max. Temp.
140 Degrees F
Color
White
Standards
ASTM D1784, ASTM D2665, ASTM D3311, Class 12454
Fitting Side A Type
Spigot
Fitting Side B Type
Spigot
Schedule
DWV

Description

Flange, PVC, DWV, 4 in, Spigot, 3 in, Spigot

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.