RedHat Angle Body Piston Valve, Bronze, NC, 3/4 In

  • Mfr # 8290A385

  • Zoro # G0352807


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Operator Size
50 mm
Center Line Pipe Center Size
5 5/8"
Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8290A385
Zoro #
G0352807
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
3/4"
Operator Size
50 mm
Center Line Pipe Center Size
5 5/8"
Overall Height
6-1/4"
Orifice Dia.
3/4"
Overall Width
5-9/10"
Pipe Size - Valves
3/4 in
Overall Length
5 7/8 in
Orifice Diameter
3/4 in
Nominal Pipe Size
3/4 in

Details

Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
Body Material
Bronze
Item
Angle Body Piston Valve
Valve Ways and Positions
2-Way/2-Position
Min. Operating Pressure Differential
0 psi
Max. Operating Pressure Differential Steam
150 psi
Max. Pilot Pressure
150 psi
Actuator
Pilot Solenoid Valve, Not Included
Coefficient of Volume
11.0
Seal Material - Valves
PTFE
Stem Material
Stainless Steel
Ambient Temp. Range
15 Degrees to 140 Degrees F
Disc Material
Brass
Environmental Rating - Valves
Indoor, Outdoor
Max. Fluid Temp.
366 Degrees F
Body Material - Valves
Bronze
Min. Pilot Pressure
60 psi
Max. Operating Pressure Differential Water
150 psi
Viscosity
2,700 SUS
Seal Material
FKM
Standards
FDA CFR21, RoHS
Inlet Connection Type
NPTF
Operating Pressure Differential Steam - Maximum
150 psi
Environmental Rating
Indoor, Outdoor
Operation Type
Pilot Operated
Valve Positions
2-Position
Pilot Pressure - Minimum
60 psi
Outlet Connection Type
NPTF
Pilot Pressure - Maximum
150 psi
Fluid Temperature - Maximum
366 Degrees F
Valve Starting Configuration
Normally Closed
Actuator Type
Single Air Pilot
Operating Pressure Differential Water - Maximum
150 psi
Ambient Temperature - Minimum
15 Degrees F
Coefficient of Volume (Cv)
11
Thread Type
NPTF
Valve Body Style
Angled
For Media
Aggressive Gases, Aggressive Liquids, Air, Fuel Oil, Hot Water, Inert Gases, Light Oil, Oxygen, Steam, Water
Operating Pressure Differential - Minimum
0 psi
Ambient Temperature - Maximum
140 Degrees F
Valve Ways
2-Way

Description

Angle Body Piston Valve, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Coefficient of Volume (Cv) 11, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Steam - Maximum 150 psi, Operating Pressure Differential Water - Maximum 150 psi, Fluid Temperature - Maximum 366 Degrees F, Environmental Rating Indoor, Outdoor, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Bronze, Seal Material FKM, Thread Type NPTF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.