PVC PVC Flange, FNPT, 4 in Pipe Size

  • Mfr # 855-040

  • Zoro # G0356982


product price:  $83.79
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Flange
Fitting Connection Type
FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855-040
Zoro #
G0356982
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in
Pipe Size (Fittings)
4"
Outside Dia.
9 in
Overall Length
2 3/4 in
Bolt Circle Diameter
7 1/2 in
Flange Thickness
1 1/16 in
Nominal Pipe Size
4 in
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
9 in

Details

Specific Fitting Shape
Flange
Fitting Connection Type
FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Flange
Item
PVC Flange
Standards
ASTM D1784, ASTM D 1785, NSF14, ANSI 150 Class according to ANSI B16.5
Number of Holes
8
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Color
Gray
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Flange
Fittings Sub-Category
Flanges
Temp. Range
140 Degrees F
Application
Non-Potable Water, Potable Water
Low Lead Compliance Level
Certified
Number of Bolt Holes
8
Maximum Operating Pressure
150 psi
Low Lead Certified Standard
NSF61
Schedule
Schedule 80
For Pipe Schedule
80
Class
Class 150
Connection Surface
Raised

Description

Flange, Lap Joint, 4 in Nominal Pipe Size, Female NPT, 9 in Flange Outside Diameter, 1 1/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter, 2 3/4 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.