Pressure Gauge with Diaphragm Seal, 0 to 200 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451259SD04L/50312SS04TXCG200#

  • Zoro # G0365486


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451259SD04L/50312SS04TXCG200#
Zoro #
G0365486
UPC #
783156557191
Country of Origin
Brazil

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.81 in
Case Depth
3.36 in
Bolt Circle Diameter
5.37 in
Nominal Dial Size
4 1/2 in
Seal Connection Size
1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial, Process Industries
Gauge Case Material
PBT
Series
1259; 311-312
Lens Material
Acrylic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP66
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Application
Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
Case Color
Black
Includes
316 Stainless Steal Seal with Flushing Connection
Gauge Mounting Method
Surface
Smallest Graduation
2 psi
Gauge Primary Range Smallest Graduation
2
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
20
Graduations
20 psi
Case Material
PBT
Socket Material
316L Stainless Steel
Characteristics
Glycerin Filled Seal
Wetted Materials
Stainless Steel
Standards
UL 94-V-0
Connection Type
FNPT
Field Fillable
Yes
Diaphragm Seal Process Connection
Threaded
Seal Compatible Process Media
Water; Oil; Natural Gas and Other Combustible Gases; Liquids and Gases Compatible with Brass; Liquids and Gases Compatible with Stainless Steel; Potable Water
Primary Scale Minor Graduations
2
Scale Type
Single
Seal Process Temperature Range
-70 Degrees to 300 Degrees F
Primary Scale Numeric Increments
20
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Bezel Mounting Type
No Bezel
Gauge Case Liquid
None
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Sensor Type
Bourdon Tube
Seal Fill Liquid
Glycerin
Process Temperature Range
-20 Degrees to 250 Degrees F
Seal External Material
316L Stainless Steel
Dry Dampening Feature
None
Diaphragm Seal Type
Welded
Sensor Material
316L Stainless Steel
Pointer Characteristics
Aluminum Micrometer Adjustable
Removable Bezel
No
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 2A
Seal Maximum Working Pressure
1,000 psi
Burst Pressure
1,200 psi
Process Connection Gender
Female
Panel Mount Characteristics
3 0.24 in Dia Holes on 5.37 in Dia Bolt Circle
Case Construction
Solid Front with Pressure Relief Back
Cleaned for Oxygen Service
No
Adjustable Pointer
Micrometer Adjustable
Vibration Resistance
Field-Fillable
Pointer Material
Aluminum
Seal Lower Housing Material
316L Stainless Steel
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C (Dry)
Movement Type
Adjustable
Dial Color
White
Clog Resistant
No
Seal Diaphragm Material
316L Stainless Steel
Includes Vent Plug
No
Maximum Pressure
200
Diaphragm Seal Material
316L Stainless Steel
Operating Temperature Range
0 Degrees to 400 Degrees F
IP Rating
IP66
Seal Working Pressure - Maximum
1,000 psi
Process Media Temperature - Minimum
-20 Degrees F
Seal Process Media Temperature - Maximum
400 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Seal Process Media Temperature - Minimum
0 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
200 Degrees F
Case Liquid
None
Process Media Temperature - Maximum
250 Degrees F

Description

Pressure Gauge,4-1/2" Nominal Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.