Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, Compact, Test Port

  • Mfr # 8040G022

  • Zoro # G0371007


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040G022
Zoro #
G0371007
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
2-7/16 in
Center Line Pipe Center Size
3-7/16 in
Overall Height
4-1/16 in
Overall Length
2-3/4 in
Orifice Diameter
3/4 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Compact, Test Port
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
2 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Aluminum
BtuH
291,000 BtuH
Standards
CSA, UL Listed
Coil Insulation Class
H
Electrical Connections
18 in Leads
Ambient Temp. Range
-40 Degrees to 125 Degrees F
Application
Burners, Pilot
Coil Enclosure
Without Junction Box, Watertight
Valve Design
2-Way/2-Position
Wattage
10.1 W
Thread Type
NPT
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
125 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Coefficient of Volume (Cv)
5.4
Includes Coil
Yes
Gas Capacity
291,000 BtuH
Valve Positions
2-Position
Mounting Orientation
Horizontal or Vertical
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Maximum
2 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Water - Maximum
2 psi
Includes Seal
Yes

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Compact, Nominal Pipe Size 1/2 in, Orifice Diameter 3/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 5.4, Operating Pressure Differential Air/Inert Gas - Maximum 2 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.