Relief Valve, 22 GPM, 3/4 NPT x 3/4 NPT

  • Mfr # 4KHA3

  • Zoro # G0377291


product price:  $35.29
/ea

Key Features

Inlet Size
3/4" (M)NPT
Connection Type
MNPT x FNPT
Body Material
Nylon
Max. Fluid Temp. (F)
180 Degrees F
Max. Pressure (PSI)
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KHA3
Zoro #
G0377291
UPC #
190735327692
Country of Origin
India

Dimensions

Inlet Size
3/4" (M)NPT
Overall Height
5 1/4 in
Overall Length
2 1/8 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Connection Type
MNPT x FNPT
Body Material
Nylon
Item
Valve
Max. Fluid Temp. (F)
180 Degrees F
Max. Pressure (PSI)
300 psi
Application
For Prevention of Damage to Positive Displacement Pumps
Max. Flow GPM
22
Wetted Materials
Nylon
Max. Pressure
180 psi
For Use With
Postive Displacement Pumps
Outlet Port (In.)
3/4 (F)NPT
Type
Pressure Relief
Pressure Adjustment Range
0 to 250 psi
Pressure Range (PSI)
0 to 250
Inlet Port (In.)
3/4 (M)NPT
Factory Set Pressure
300 psi
Spring Material
Steel
Test Lever
Test Lever Included
Seat Material
304 Stainless Steel
Inlet Connection Gender
Male
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Valve Type
Low Pressure
Pilot Adjustment - Maximum
150 psi
Inlet Connection Type
NPT
Operating Temperature - Minimum
5 Degrees C
Operating Pressure - Maximum
300 psi
Pilot Adjustment - Minimum
15 psi
Operation Type
Direct Acting
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Minimum
0 psi
Product Type
Pressure Relief Valve
For Media
Oil

Description

Valve, Body Material Nylon, Factory Set Pressure 250 psi, Disc Material Not Applicable, Overall Height 5 1/4 in, Application For Prevention of Damage to Positive Displacement Pumps, Overall Length 2 1/8 in, Seat Material 304 Stainless Steel, Spring Material Steel, Test Lever Test Lever Included, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.