Flat Washer, For Screw Size 2" , Steel Black Oxide Finish, 10 PK

  • Mfr # 6DYY9

  • Zoro # G0378795

CAD Available

product price:  $19.19
/pk 10, $1.92/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Outside Diameter
4 1/2 in
Minimum Thickness
0.153 in
Maximum Thickness
0.213 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6DYY9
Zoro #
G0378795
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
2"
Outside Diameter
4 1/2 in
Minimum Thickness
0.153 in
Maximum Thickness
0.213 in
Inside Diameter
2.125 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
Rb 40 min
Thickness Tolerance
+/-0.030 in
Application
Bearing Surface for Fasteners and Fixtures
Type
USS Flat Washer
Dimensional Standards
ASME B18.22.1 Type A Wide, USS Standard
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Material Grade/Class
Grade 2
For Use With
Screws and Bolts
Hardness
38 HRC

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1 Type A Wide, USS Standard, Material Steel, Material Grade/Class Grade 2, Finish Plain, For Screw Size 2 in, Inside Diameter 2.125 in, Outside Diameter 4 1/2 in, Maximum Thickness 0.213 in, System of Measurement Inch, Minimum Thickness 0.153 in, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness 38HRC, Thickness Tolerance +/-0.030 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.