LED Flush Mount, 13in, Rnd, Bronze, 4000K

  • Mfr # FMML 13 840 DDBT

  • Zoro # G0380810


product price:  $87.59
/ea
Free Shipping & Returns

Key Features

Length
13
Width
13"
Voltage
120V AC
Lumens
1,800 lm
Watts
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMML 13 840 DDBT
Zoro #
G0380810
UPC #
888791433005
Country of Origin
Mexico

Dimensions

Length
13
Width
13"
Height
2.5
Nominal Height
2 1/2 in
Nominal Length
13 in
Nominal Width
13 in
Diameter
13 in
Manufacturer Warranty Length
5 yr
Overall Height
2 1/2 in

Details

Voltage
120V AC
Lumens
1,800 lm
Watts
28
Dimmable
Yes
Item
LED Flush Mount
IP Rating
Not Rated
Linkable Up To
Unlinkable
Rated Life
50,000 hr
Lighting Technology
LED
Fixture Housing Material
Aluminum
Lumens Per Watt
75.0
Color Rendering Index
80
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Green Certification or Other Recognition
ENERGY STAR
Fixture Rated Life
50,000 hr
Housing Material
Aluminum
Temp. Range
-17 Degrees to 35 Degrees C
Emergency Battery Backup
No
Lens Type
White Acrylic
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
4000K
Housing Color
Bronze
Standards
CSA, UL Listed
Lamp Watts - Fixtures
28.0 W
CRI
85
Max. Fixture Wattage
28.1 W
Warranty
5 yr.
Lighting Certification
ENERGY STAR
Fixture Temp. Range
-17 Degrees to 35 Degrees C
Light Color
White
Color Temperature
4000K
Fixture Warranty
5 yr
Item - Decorative and Surface Mount Fixtures
LED Decorative Fixture
Fixture Housing Color
Bronze
Fixture Voltage
120
Bulb Technology
LED
Type
Flush Mount
Lumens per Watt
75.0 lm/W
Ballast Quantity
0
Series
FMML
Light Output
1,985 lm
Environmental Rating
Damp Location Rated
Lens Material
Acrylic
Minimum Operating Temperature
-1 Degrees F
Dimming Method
TRIAC
Maximum Fixture Wattage
28 W
Includes Bulb
No
For Bulb Type
Integrated LED
Bulb Quantity
0
Dimming Range
100% to 10%
Maximum Operating Temperature
95 Degrees F

Description

LED Flush Mount, Diameter 13 in, Overall Length Not Applicable, Series FMML, Light Output 1,985 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 28 W, Voltage 120V AC, Overall Height 2 1/2 in, Overall Width Not Applicable, Housing Color Bronze, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0, Dimming Method TRIAC, Dimming Range 100 Percent to 10 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.