2" FNPT Chrome Brass Ball Valve Inline

  • Mfr # 107-828-CP

  • Zoro # G0390661


product price:  $67.99
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107-828-CP
Zoro #
G0390661
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
7.8 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in

Details

Ball Material
304 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Hose I.D.
2 in
Stem Material
Brass
Seat Material
PTFE
Stem Type
Blowout Resistant
Handle Type
Lever
Handle Material
304 Stainless Steel, PVC
Max. Pressure
900 PSI CWP
Standards
ANSI Z21.15/CSA 9.1, ASME B16.33, ASME B16.44, FM 1140, MHKZ, YQNZ, YRBX, YRPV, YSDT
Temp. Range
-20 Degrees to 300 Degrees F
Ball Valve Product Group
Manual
Body Material
Brass
Seal Material
PTFE
Type
Two Piece
Maximum Pressure - Steam
600 PSI CWP
Vacuum Service Rating
-29.92 in Hg
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 2
IPS
Coefficient of Volume (Cv)
144.194
Connection Gender - Side 2
Female
Connection Type - Side 1
IPS
Operating Temperature - Maximum
300 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Red
Handle - Locking
Non-Locking
Connection Gender - Side 1
Female
Valve Series
7700TC-NP

Description

Manual Two-Way Ball Valve, Body Material Chrome-Plated Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.