Reducing Tee, 6" x 6" x 4", Iron, 1000 psi

  • Mfr # 0390018125

  • Zoro # G0400942


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6" x 6" x 4"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Grooved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0390018125
Zoro #
G0400942
UPC #
690291107115
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6" x 6" x 4"
Nominal Size
6" x 6" x 4"
Pipe Size (Fittings)
6" x 6" x 4"
Fitting Side A Nominal Pipe Size
6 in
Fitting Side C Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
6 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Grooved
Standards
ASME B31.1, B31.9, ASTM A536, NFPA 57
Basic Pipe Fitting Shape
Tee
Max. Pressure
1000 psi
Item
Reducing Tee
Color
Orange
Compliance
39
Specific Pipe Fitting Shape
Reducing Tee
Fitting Side C Type
Grooved
Class
Class 150
Fitting Side B Type
Grooved
Includes Seal
No
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
For Pipe Schedule
40
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side A Type
Grooved
Finish/Coating
Painted
Includes Pre-Applied Thread Sealant
No

Description

Reducing Tee, Nominal Size 6 x 6 x 4 In, Outside Dia. 4 1/2 In, Grooved Connection, Pressure 750 PSI, Temp. Range -40 To 230 F, Material of Construction Ductile Iron, Color Orange, Compliance Certified For Use in Potable Water Applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.