Motor, 3PH, 10HP, 1800, 208-230/460V, TE JP

  • Mfr # UJ10P2DP

  • Zoro # G0401263


product price:  $1,097.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
10
Nameplate RPM
1,760
Frame
215
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UJ10P2DP
Zoro #
G0401263
UPC #
786382114411
Country of Origin
Mexico

Dimensions

Overall Length
23 3/4 in
Shaft Dia.
7/8 in
Length Less Shaft
15 5/8 in
Body Dia.
11.3 in
Bolt Circle Dia.
3/4 in
Height
10 1/4 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
10
Nameplate RPM
1,760
Frame
215
Motor Shaft Rotation
CW/CCW
Voltage
208-230/460V AC
Motor Application
Centrifugal Pump
Motor Service Factor
1.25
Phase
Three
Motor Frame Material
Aluminum
Ins. Class
F
Hz
60/50
Motor Mounting Type
Rigid Base
Full Load Amps
26.5-23.9/12.0
Nominal Efficiency
91.7 %
Motor Mounting Position
Horizontal
Weight
120 lb
Bearing Protection
Shaft Shields
Part Winding Start Capable
No
Usable @ 208V
Yes
Max. Ambient Temp.
40 Degrees C
Regreasable Bearings
Regreasable Bearings
Max. SF Amps
0-30.0/15.0
No. of Speeds
1
Conduit Box Position
F1
Duty Cycle
Continuous
Motor Shaft Design
1.25

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 11.3 in, Bolt Circle Dia. 3/4 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 215, Hz 60/50, Full Load Amps 26.5-23.9/12.0, Height 10 1/4 in, HP 10, Ins. Class F, Inverter Rated Inverter Rated, Length Less Shaft 15 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-30.0/15.0, Motor Application Centrifugal Pump, Motor Design Three-Phase, Motor Efficiency Group Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.