PVC Sanitary Tee, Hub, 4 in Pipe Size

  • Mfr # 1WJP6

  • Zoro # G0408055


product price:  $20.19
/ea

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Tee
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJP6
Zoro #
G0408055
UPC #
012871057557
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in
Pipe Size (Fittings)
4"
For Pipe Outside Diameter
4 1/2 in
Fitting Side C Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
5 in
Fitting Side A Nominal Pipe Size
4 in
Overall Length
6 1/8 in
Fitting Side A Outside Diameter
5 in
Fitting Side C Outside Diameter
5 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Tee
Item
Sanitary Tee
Application
Drain, Waste and Vent
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Tees
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Tee
Color
White
Standards
ASTM D1784, ASTM D2665, ASTM D3311, NSF 14
Temp. Range
-20 Degrees to 140 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Socket
Maximum Operating Pressure
Gravity Flow
Low Lead Compliance Level
Not Compliant
Schedule
Schedule 40
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Includes Seal
No
Fitting Side C Gender
Female
Includes Shield
No
Includes Plug
No
For Pipe Schedule
40
Fitting Side B Type
Socket
Fitting Side B Gender
Female

Description

Sanitary Tee, Hub Connection, Material of Construction PVC, Schedule 40, Color White, Standards Cell Class 12454, ASTM D-1784, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.