Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size

  • Mfr # 008051

  • Zoro # G0418643


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Valve Design
3-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Operation Type
Direct Acting
Body Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
008051
Zoro #
G0418643
UPC #
190735278444
Country of Origin
Mexico

Dimensions

Overall Height
4 in
Overall Length
1 1/2 in
Nominal Pipe Size
1/4 in
Orifice Diameter
3/32 in

Details

Valve Design
3-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Operation Type
Direct Acting
Body Material
Stainless steel
For Use With
Dayton Solenoid Coils
Airflow
Up to 11.2 scfm
Item
Solenoid Valve Less Coil
Flow Range
0.22 to 2.1 gpm
Safe Working Water Pressure
500 psi
Seal Material
NBR
Operating Pressure Differential Light Oil - Maximum
90 psi
Operating Pressure Differential - Minimum
0 psi
Operating Pressure Differential Water - Maximum
90 psi
Environmental Rating
Corrosive, Indoor, Outdoor
For Media
Air, Light Oil, Water
Valve Body Style
Straight
Valve Ways
3-Way
Thread Type
FPT
Valve Starting Configuration
Normally Closed
Airflow - Maximum
11.2 scfm
Coefficient of Volume (Cv)
0.17, 0.22
Operating Temperature - Maximum
180 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
90 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Compatible with Brand
Dayton
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Valve Positions
2-Position
Operating Pressure Differential - Maximum
90 psi

Description

Solenoid Valve Body, Valve Ways 3-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Stainless Steel, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Coefficient of Volume (Cv) 0.17, 0.22, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 90 psi, Operating Pressure Differential Water - Maximum 90 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Corrosive, Indoor, Outdoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.