One-Hole Compression Lug, 2 AWG Max, Standard Barrel, Copper, Brown

  • Mfr # LCAX2-38F-E

  • Zoro # G0419463


product price:  $9.69
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCAX2-38F-E
Zoro #
G0419463
UPC #
7498344268
Country of Origin
Mexico

Dimensions

For Wire Size
2 AWG
Barrel Size
Standard
Tongue Width
0.70 in
Length
1.51"
Cable Size
2 AWG
Width
0.7"
Overall Length
1.51 in
Overall Length (In.)
1.51
Stud Hole Size (mm)
9.5
Tongue Thickness (mm)
2.8
Tongue Width (mm)
17.8
Tongue Thickness (In.)
0.11
Copper Code Conductor Size (AWG)
2
Overall Length (mm)
38.4
Barrel Length (In.)
0.59
Wire Strip Length (mm)
17.5
Tongue Width (In.)
0.7
Barrel Length (mm)
15
Stud Hole Size (In.)
44993

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
90 Degrees Angled
Die Code
10
Color Code
Brown
Connector Type
Standard Barrel
Connection Type
1 x Terminal
Connection Material
Tin
Features
90° Angled Connector, Corrosion Resistant
UL Temperature Rating (°C)
90
Maximum Voltage (kV)
35
Tongue Type
Standard
Panduit Die Index Number
P33
Burndy Die Index Number
10
Product Type
Copper Compression Connectors - Lugs
Finish/Coating
Tin-Plated
Base Material
Copper
Connector Details
1 x Terminal
Product Material
Copper
Connector Plating
Tin
Product Name
Terminal Connector
Product Class
Wire Termination

Description

Lug,Cu,#2 Awg,3/8 Stud,90 deg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.