3/4" NOM C Copper Union

  • Mfr # U733 3/4

  • Zoro # G0424995


product price:  $13.19
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
3/4"
Outside Dia.
7/8"
Max. Pressure
582 psi @ 100 Degrees F
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U733 3/4
Zoro #
G0424995
UPC #
039923379375
Country of Origin
United States

Dimensions

Tube Size
3/4"
Outside Dia.
7/8"
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in

Details

Fitting Connection Type
C x C
Max. Pressure
582 psi @ 100 Degrees F
Item
Union
Basic Pipe Fitting Material
Metal
Standards
ASME B16.18, ASTM B584, ISO 9001
Specific Pipe Fitting Shape
Union
Tube Fitting Material
Cast Copper
Specific Fitting Shape
Union
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Union
Pipe Fitting Connection Type
C x C
Pipe Fitting Material
Cast Copper
Maximum Operating Temperature
400 Degrees F
Fitting Side A Connection Type
Cup
Application
Air, Non-Potable Water
Maximum Operating Pressure
582 psi @ 100 Degrees F
Resistance Properties
Dezincification-Resistant
Material Grade
C84400
Fitting Side B Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Fitting Material
Cast Copper
Fitting Shape
Union
Operating Pressure - Maximum
582 psi
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Cup
Operating Temperature - Maximum
400 Degrees F
Connector Type
Union
Fitting Side 2 Connection Type
FTG

Description

Sweat Fitting Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.