Reducing Adapter, 1/4 in FNPT x 1/8 in MNPT, 316 Stainless Steel, 6600 psi, 1.2 in Length

  • Mfr # 4-2 RA-SS

  • Zoro # G0433885


product price:  $24.39
/ea

Key Features

Pipe Size - Pipe Fitting
1/4" x 1/8"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2 RA-SS
Zoro #
G0433885
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4" x 1/8"
Fitting Length
1.2 in
Pipe Size (Fittings)
1/4" x 1/8"
Hex Size
3/4"
Pipe Fitting Length
1.20"
Pipe Size
1/4" x 1/8"
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
1 3/16 in
Fitting Side B Nominal Pipe Size
1/8 in
Thread Size
1/4-18 x 1/8-27

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Reducing Adapter
Max. Pressure
6600 psi
Fittings Sub-Category
Adapters
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Reducing Adapter
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Natural Gas, Oil
Material Grade
316
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Maximum Operating Pressure
6,600 psi
Color
Silver
Fitting Side B Type
NPT
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Low Lead Compliance Level
Not Compliant

Description

The PARKER - 4-2 RA-SS is a 316 stainless steel reducing adapter designed to connect pipes with nominal sizes of 1/4" and 1/8". It features a threaded FNPT connection on the female side and a threaded NPT connection on the male side, compatible with systems conveying air, natural gas, and oil within specified parameters. The adapter has a compact overall length of approximately 1.2 inches and is rated for use within specified pressure and temperature ranges. It conforms to applicable industry standards for fittings and piping components.

Key Features:

  • Material: 316 stainless steel, providing corrosion resistance for industrial fluid and gas systems.
  • Connection type: Female NPT on Side A (1/4" nominal size) x Male NPT on Side B (1/8" nominal size).
  • Hex size: 3/4" across flats for wrench engagement.
  • Maximum operating pressure: 6,600 psi.
  • Temperature range: -425° to 1200°F.
  • Overall length: 1.20 inches (1 3/16").
  • Color: Silver.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.