1" Sweat Brass Ball Valve Inline

  • Mfr # 107-855

  • Zoro # G0452304


product price:  $15.59
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107-855
Zoro #
G0452304
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
5.95 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Steam, Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Stem Type
Blowout Resistant
Ball Valve Product Group
Manual
Handle Material
Chrome-Plated Steel, PVC
Standards
ASTM
Stem Material
Brass
Seat Material
PTFE
Max. Pressure
600 PSI CWP
Temp. Range
-20 Degrees to 300 Degrees F
Handle Type
Lever
Body Material
Brass
Features
Below Out Proof
Seal Material
PTFE
Type
Two Piece
Connection Type - Side 1
Sweat
Operating Temperature - Maximum
300 Degrees F
Vacuum Service Rating
-29.92 in Hg
Coefficient of Volume (Cv)
37.08
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
-20 Degrees F
Handle - Locking
Non-Locking
Maximum Pressure - Steam
150 PSI WSP
Color - Valve Handle
Red
Connection Type - Side 2
Sweat
3-A Standard Compliance
Not Rated
Valve Series
7690S

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.