Folding Step, 4 Steps, 300 lb Load Capacity, 36 in Overall Height, Aluminum, Silver

  • Mfr # 44YY14

  • Zoro # G0462616


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

ANSI Type
IA
Base Depth
43 1/2 in
Bottom Width
22 1/2 in
Color
Silver
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44YY14
Zoro #
G0462616
UPC #
190735832288
Country of Origin
China

Dimensions

Base Depth
43 1/2 in
Bottom Width
22 1/2 in
Overall Height
36 in
Top Step Depth
9 in
Top Step Height
35 in
Closed Height
55 13/64 in
Closed Depth
5 in
Step Width
15 in
Ladder Height
3 ft
Step Depth
3 in
Overall Depth
5 in
Handrail Height
4.6 ft
Base Width
22.5 in
Standing Height - Maximum
2.9 ft
Reach Height - Maximum
9.5 ft

Details

Item
Folding Step
ANSI Type
IA
Color
Silver
Load Capacity
300 lb
Material
Aluminum
Number of Steps
4
Step Stool Product Group
Folding Step
Series
WW-2011-XX
Net Weight
31 lb
Base Spread
44.3 in
Locking Mechanism
No Locking Mechanism
Stacking
Not Stackable
Assembly
Assembled
Shape
Rectangle
Product Type
Step Stool
Load Capacity - Maximum
300 lb
Weight
25 lb
Tread Type
Ribbed
Nesting
Not Nestable
Feet Type
Slip-Resistant
Folding
Foldable
Includes Handrails
Handrails Included
ANSI Duty Rating
Type IA
Feet Material
Plastic

Description

Step Stool Product Group Folding Step, Number of Steps 4, Overall Height 4.6 ft, Material Aluminum, ANSI Type IA, Load Capacity 300 lb, Top Step Height 35 in, Top Step Depth 9 in, Bottom Width 22 1/2 in, Base Depth 43 1/2 in, Color Silver, Series WW-2011-XX, Closed Depth 5 in, Closed Height 55 13/64 in, Net Weight 31 lb, Step Width 15 in..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.