2" FNPT Polypropylene Ball Valve 3-Way

  • Mfr # V200SL

  • Zoro # G0464405


product price:  $86.15
/ea
Free Shipping & Returns

Key Features

Ball Material
Polypropylene
Body Style
Inline Single Union
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V200SL
Zoro #
G0464405
UPC #
791206022247
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
5.41 in
Handle Length
5.25 in
Outlet Connection Size - Side 1
2 in
Outlet Connection Size - Side 2
2 in
Inlet Connection Height
2.72 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Ball Material
Polypropylene
Body Style
Inline Single Union
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Ball Valve Product Group
Manual
Max. Pressure
100 PSI CWP
Stem Material
PTFE
Seat Material
PTFE
Handle Material
Polypropylene
Body Material
Plastic
Handle Type
Lever
Temp. Range
-20 Degrees to 150 Degrees F
Stem Type
Self-Lubricating
Seal Material
EPDM
Type
Three Piece, Three Way
Operating Temperature - Maximum
150 Degrees F
Color - Valve Handle
Yellow
Outlet Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Outlet Connection Type - Side 1
NPT
Handle - Locking
Non-Locking
Flow Pattern
L Flow
Outlet Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
Vacuum Service Rating
Not Available
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
Not Available
Operating Temperature - Minimum
-20 Degrees F
Inlet Connection Entry
Side
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT

Description

2" 3-Way Side Load Valve
•Ball is diamond turned, after molding, to make it spherically perfect, which provides precise contact between ball and seats.
•FKM seals.
•Maximum operating pressure 225 psi
•Precision molded in polypropylene. Polypro­:py­:lene is reinforced with fiber­:glass for additional strength.
•PTFE self-lubricating stem bushings and seats.
•Self-aligning ball moves freely against the PTFE seats for smooth operation.
•Stainless steel bolts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.