Refrigerator, Top Freezer, 11.5cu ft, Black

  • Mfr # FFET1222UB

  • Zoro # G0471095


product price:  $829.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Top-Freezer
Color
Black
Number of Doors
2
Refrigerator Item
Freezer
Overall Depth
28 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FFET1222UB
Zoro #
G0471095
UPC #
012505639203
Country of Origin
China

Dimensions

Overall Depth
28 3/4 in
Width
23.8"
Overall Height
59 7/8 in
Height
59.9"
Cord Length
6 ft
Overall Width
23 3/4 in
Depth
28.8"
Manufacturer Warranty Length
1 yr Labor, 1 yr Parts

Details

Refrigerator Style
Top-Freezer
Color
Black
Number of Doors
2
Refrigerator Item
Freezer
Voltage
115V AC
Amps
15 A
Freezer Temperature Range (C)
-20 Degrees to -11 Degrees C
Total Capacity
11.6 cu ft
Door Style
Solid
Hz
60 Hz
Refrigerant Charge
42 g
Energy Star Compliant
Yes
Door Hinge
Swing
Freezer Temperature Range (F)
-4 Degrees to 12 Degrees
Refrigerator Temperature Range (C)
1 Degrees to 7 Degrees C
Features
LED Lighting, Frost-Free, Hidden Door Hinge, Ready-Select(R) Electronic Temperature Controls, Smudge-Resistant Finish with Stainless Steel Look
Refrigerator Temperature Range (F)
34 Degrees to 45 Degrees
Number of Shelves
4
Defrost
Automatic
Residential / Commercial
Residential
Refrigerant Type
R-600a
Refrigerator Capacity
8.4 cu ft
Includes
Full Width White Door Racks, Gallon Door Storage, (2) Adjustable Levelling Legs, (2) Clear Store-More Crisper Drawers Freezer, (2) Full Width White Door Bins, (2) Full Width White Freezer Racks
Commercial / Residential
Residential
Freezer Capacity
3.2 cu ft
Control Type
Electronic
Item
Top-Freezer Refrigerator
Standards
ADA Compliant, ENERGY STAR Certified
Door Type
Reversible
Weight
132 lb
Current
15 A
Door Swing
Reversible
Maximum Freezer Temperature
12 Degrees F
Minimum Refrigerator Temperature
34 Degrees F
Includes Ice Maker
No
Power Source
Electric
Frequency
60 Hz
Maximum Refrigerator Temperature
45 Degrees F
Includes Freezer
Yes
Shelf Material
Glass
Minimum Freezer Temperature
-4 Degrees F
Perfomance
Residential

Description

Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 11.5 cu ft, Refrigerator Capacity 8.4 cu ft, Freezer Capacity 3.1 cu ft, Overall Height 59 7/8 in, Overall Width 23 3/4 in, Overall Depth 28 3/4 in, Color Black, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.