Shop FRIGIDAIRE

Refrigerator, Silver, 21 1/2 in W, 115V

  • Mfr # FRYB4626AS
  • Zoro # G823367332

product price: 
$
778.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 3/4 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)
Energy Star Compliant
No
Frequency
60 Hz
Refrigerator Temperature - Minimum
34 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FRYB4626AS
Zoro #
G823367332
UPC #
810160850885
Country of Origin
Thailand
Energy Star Compliant
No
Frequency
60 Hz
Refrigerator Temperature - Minimum
34 Degrees F
Item
refrigerator
Refrigerant Type
R-600A
Current
15 A
Shelf Material
Glass
Product Type
Beverage Display Case
Color
Silver
Power Source
Electric
Standards
CSA
Series
144
Number of Shelves
3
Number of Sections
1
Door Hinge
Swing
Door Style
Glass
Weight
92 lb
Plug Type
5-15P
Features
Bright LED Lighting, Holds upto 144 12 oz Cans, Precise Temperature Control, Reversible Door
Perfomance
Residential
Refrigerator Temperature - Maximum
50 Degrees F
Number of Doors
1
Voltage
115V
Control Type
Digital
Door Swing
Reversible
Total Capacity
4.6 cu ft
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Silver

Dimensions

Overall Height
33 3/4 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)
Cord Length
66 7/8 in
Overall Width
21 1/2 in
Overall Depth
24 7/8 in
Fits Chest Size
Bright LED Lighting, Holds upto 144 12 oz Cans, Precise Temperature Control, Reversible Door

Description

refrigerator, Color Silver, Overall Height 33 3/4 in, Overall Width 21 1/2 in, Overall Depth 24 7/8 in, Number of Doors 1, Number of Shelves 3, Energy Star Compliant No, Freezer Capacity Not Applicable, Control Type Digital, Cord Length 66 7/8 in, Current 15 A, Door Hinge Swing, Door Style Glass, Door Swing Reversible, Features Bright LED Lighting, Holds upto 144 12 oz Cans, Precise Temperature Control, Reversible Door, Frequency 60 Hz, Lock Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.