Miniature Lamp, 915, 9.0W, T5, 12V, PK10 (Formerly LumaPro)

  • Mfr # 915-10PK

  • Zoro # G0473365


product price:  $6.89
/pk 10, $0.69/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T5
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Wattage Equivalency
9W INC
Watts
9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
915-10PK
Zoro #
G0473365
UPC #
190735571668
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/2"
Max. Overall Bulb Length
1-1/2"
Overall Length
1 1/2 in
Bulb Dia.
5/8 in

Details

Light Technology
Incandescent
Bulb Shape
T5
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Wattage Equivalency
9W INC
Watts
9 W
Lighting Technology
Incandescent
High Output
No
Standards
RoHS Compliant
Bulb Primary Application
Emergency
Voltage
12V AC
Item
Incandescent Bulb
Lumens
138 lm
For Enclosed Fixtures
No
Average Bulb Life
50 hr.
Indoor/Outdoor Usage
Indoor Only
Bulb Type
Miniature
Trade Number
915
Bulb Housing
Glass
Bulb Finish
Clear
Shatter-Resistant
No
Light Color
White
Rated Life
50 hr
Overall Bulb Shape
T
Overall Bulb Base Type
Glass Wedge
Three-Way
No
Color Temperature
2735K
Dimmable
No
Amps
0.75 A
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2735K, Lumens 138 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 915, Voltage 12V AC, Watts 9 W, Bulb Beam Angle Not Applicable, Rated Life 50 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.