Zoro Homepage
This item is Discontinued.
No Product Image Available

1-1/4" Spigot x Hub PVC 90 Degree Street Elbow (Discontinued)

  • Mfr # 05894
  • Zoro # G0479486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05894
Zoro #
G0479486
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Item
45 Degrees Elbow
Color
White
Fitting Side B Type
Socket
Fitting Side A Type
Spigot
Fitting Side B Gender
Female
Fitting Side A Gender
Male

Description

Elbow, PVC, 1 1/4 in, Male, Spigot, 1 1/4 in, 1 1/4 in, Female, Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.