Ring Terminal, 1/4 in Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, Crimp Termination Only

  • Mfr # PV14-14R-C

  • Zoro # G0483336


product price:  $82.19
/pk 100, $0.82/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PV14-14R-C
Zoro #
G0483336
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
1/4 in
Overall Length
1.12 in
Tongue Width - Wire Connector
0.46 in
Width
0.5"
Maximum Metric Conductor Size (mm²)
2.5
Tongue Thickness (In.)
0.03
Wire Strip Length (In.)
45062
Maximum Wire Insulation Diameter (In.)
0.17
Minimum Metric Conductor Size (mm²)
1.5
Tongue Width
0.46 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA C22.2 No. 65, CSA LR31212, cULus Listed 587H E52164, UL 486A, UL 486B
Max. Voltage
600 V
Wire Range
16 AWG to 14 AWG
Seam
Brazed
Connection Material
Copper
Max. Temp.
221 Degrees F
Features
Funnel Entry
For Use With
CT-100, CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
Insulation Dia
0.17 in
Environmentally Friendly
Yes
Connector Plating
Tin
Finish/Coating
Tin-Plated
Base Material
Copper
Sub Brand
Pan-Term
Flammability Rating
UL94V-0
Barrel Type
Funnel
Seam Style
Brazed

Description

Ring Terminal, Insulation Color Blue, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Tongue Width 0.46 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Standards CSA Certified LR31212, cULus Listed, Barrel Style Brazed, Compatible Grainger Part Number 376U11, 38YU61, Compatible Manufacturer Model Number CT-100B, CT-1550, CT-1551, CT-2300, CT-2500 (CT-2550CH)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.