Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 380-460V AC, Yellow

  • Mfr # EQ010SD-15

  • Zoro # G0489443


product price:  $4,333.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ010SD-15
Zoro #
G0489443
UPC #
-
Country of Origin
Japan

Dimensions

Fits Beam Height
15 in
Min. Radius Curve
10 in
Housing Length
20 45/64 in
Housing Width
15 29/32 in
Housing Depth
9 39/64 in
Manufacturers Warranty Length
3 yr
Mfr. Warranty Length
3 yr
Body Width
15 29/32 in
Lifting Hook Opening Width
1 3/16 in
Body Depth
9 5/8 in
Controller Cord Length
11 ft
Minimum Retracted Length
20 11/16 in
Body Length
20 23/32 in
Minimum Radius Curve
10 in
Maximum Lifting Length
15 ft
For Minimum Beam Height
15 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
23/3.8 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 5/16 in
Motor HP
2 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Finish
Epoxy Painted
Thermal Protection
Included
Amps @ Low Volts
5.5 A
Control
110v
Classification
H4
Fits Beam Flange W
12 in
Trolley Configuration
Hook Mounted - No Trolley
Control Cord
11 ft
Reeving
1
Hz
60
Clutch
Friction
Brake
Pull Rotor
Number of Speeds
2
Item
Electric Chain Hoist
Brake Type
Pull Rotor
Minimum Lift Speed
3.8 fpm
Mount Type
Hook Mounted - No Trolley
Chain Material
Alloy Steel
Features
Extreme-Duty, Fan-Cooled Motor, No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Overload Protection Included
Yes
Controls
Push Button Pendant
Current at Max. Voltage
5.5 A
Pendant IP Rating
IP65
Programmable
Programmable by Internal Controls
Includes Clutch
Clutch Included
Number of Load Chains
1
Includes Brake
Brake Included
Hoist IP Rating
IP55
Body Finish
Epoxy Painted
Current at Min. Voltage
10.5 A
Maximum Lift Speed
23 fpm
Starts and Stops per Hour
120, 240
Number of Reeves
1
Resistance Properties
Corrosion Resistant
Clutch Type
Friction
Headroom
17 5/16 in
Chain Finish
Nickel Plated
For Outdoor Use
Yes
Lifting Hook Material
Carbon Steel
Motor Horsepower
2 hp
Duty Classification
H4
Lifting Hook Type
Swivel Hook with Safety Latch
Included Components
Chain Container, Pendant, Safety Latch Hook
Chain Grade
Grade 80
Body Material
Aluminum
Maximum Lifting Capacity
2,000 lb
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.8 fpm, Maximum Lift Speed 23 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 10.5 A, Current at Maximum Voltage 5.5 A, Motor Horsepower 2 hp, Operating Voltage 380-460V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.