Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V AC, Yellow

  • Mfr # SEQ010SD-10

  • Zoro # G0489452


product price:  $3,392.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEQ010SD-10
Zoro #
G0489452
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
9 39/64 in
Fits Beam Height
15 in
Housing Width
15 29/32 in
Housing Length
20 45/64 in
Manufacturers Warranty Length
3 yr
Min. Radius Curve
10 in
Mfr. Warranty Length
3 yr
Body Depth
9 5/8 in
Body Width
15 29/32 in
Minimum Radius Curve
10 in
For Minimum Beam Height
15 in
Controller Cord Length
6 ft
Lifting Hook Opening Width
1 3/16 in
Minimum Retracted Length
20 11/16 in
Maximum Lifting Length
10 ft
Body Length
20 23/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
17/3.9 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 5/16 in
Motor HP
1.3 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Classification
H4
Brake
Pull Rotor
Finish
Epoxy Painted
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted
Thermal Protection
Included
Number of Speeds
2
Clutch
Friction
Fits Beam Flange W
12 in
Reeving
1
Lubrication
Oil Bath
Control
110v
Amps @ Low Volts
19 A
Hz
60
Control Cord
6 ft
Chain Material
Alloy Steel
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Chain Grade
Grade 80
Duty Classification
H4
Chain Finish
Nickel Plated
Starts and Stops per Hour
120, 240
Current at Min. Voltage
19.5 A
Programmable
Programmable by Internal Controls
Motor Horsepower
1 1/4 hp
Includes Clutch
Clutch Included
Pendant IP Rating
IP65
Lifting Hook Material
Carbon Steel
Headroom
17 5/16 in
Hoist IP Rating
IP55
Minimum Lift Speed
3.9 fpm
Included Components
Chain Container, Pendant, Safety Latch Hook
Overload Protection Included
Yes
Body Finish
Epoxy Painted
Number of Load Chains
1
Number of Reeves
1
Clutch Type
Friction
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lifting Capacity
2,000 lb
Brake Type
Pull Rotor
Controls
Push Button Pendant
Includes Brake
Brake Included
For Outdoor Use
Yes
Maximum Lift Speed
17 fpm
Current at Max. Voltage
12 A
Mount Type
Hook Mounted - No Trolley
Resistance Properties
Corrosion Resistant
Body Material
Aluminum
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.9 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 19.5 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.