Reducing Coupling, 1/2 in x 1/8 in, Female NPT x Female NPT, 304 Stainless Steel, Class 150

  • Mfr # 40RC111N012018

  • Zoro # G0494934


product price:  $3.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 1/8"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40RC111N012018
Zoro #
G0494934
UPC #
190735907542
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/8"
Pipe Size (Fittings)
1/2" x 1/8"
Pipe Size
1/2" x 1/8"
Fitting Side B Outside Diameter
1/8 in
Fitting Side A Outside Diameter
1/2 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
44 mm

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Reducing Coupling
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Fittings Sub-Category
Couplings
Class
Class 150
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side A Pipe Threading
27
Color
Silver
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi
Fitting Side B Pipe Threading
27
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Material Grade
304

Description

The ZORO SELECT - 40RC111N012018 is a stainless steel reducing coupling that connects two pipes of different diameters, providing a compact transition in piping systems. Made from 304 stainless steel, this fitting features female National Pipe Tapered Thread (FNPT) connections compliant with relevant thread standards on both ends, sized 1/2 inch and 1/8 inch respectively. It is rated for operation within the specified pressure ranges and can be used in various industrial and process piping applications within specified pressure and corrosion resistance parameters.

Key Features:

  • Material: 304 Stainless Steel
  • Type: Reducing Coupling with female FNPT threaded connections on both ends
  • Pipe Sizes: 1/2" (Side A) x 1/8" (Side B)
  • Pressure Class: Class 150
  • Maximum Operating Pressure: 300 psi
  • Pipe Schedule: 40
  • Connection Type: National Pipe Thread (NPT) 27 threads per inch on both sides
  • Overall Length: 44 mm
  • Conforms to applicable material and thread standards
  • Does not include pre-applied thread sealant or sealing components
  • Conforms to applicable low lead regulations

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.