Gate Valve, Class 125, 1-1/2 In., Solder

  • Mfr # 149 1 1/2

  • Zoro # G0506877


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
Solder
Body Material
Bronze
Valve Stem Type
Rising
Handle Material
Malleable Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149 1 1/2
Zoro #
G0506877
UPC #
697988627826
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Inlet to Outlet Length
3 5/8 in
Pipe Size - Valves
1 1/2"
Overall Length
3.63 in
Handle Diameter
3.75 in
Connection Size - Side 1
1 1/2 in
Handle Height
9.5 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Connection Type
Solder
Body Material
Bronze
Item
Gate Valve
Valve Stem Type
Rising
Handle Material
Malleable Iron
Wedge Material
Bronze
Body Material - Valves
Bronze
Top of Handle to Inlet Center
9 1/2 in
Valve Max. Fluid Temp.
406 Degrees F
Max. Water Pressure - CWP
200 psi
Standards
MSS SP-80
Handle Type
Wheel
Max. Cold Working Pressure - CWP
200 psi
Stem Material
Bronze
Bonnet Style
Screw-In
Valve Class
Class 125
Max. Working Steam Pressure - WSP
125 psi
Stem Type
Rising
Seal Material
Bronze
Seat Material
Bronze
Connection Type - Side 2
Sweat
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
125 psi
Operating Temperature - Maximum
406 Degrees F
Operating Temperature - Minimum
-40 Degrees F
For Media
Gas, Oil, Water
Coefficient of Volume (Cv)
135
Wedge Style
Solid
Bonnet Material
Bronze
Connection Type - Side 1
Sweat

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 135, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.