Mini-size flow switch, brass upper and lower body, 3/4" NPT, brass tee.

  • Mfr # V6EPB-B-D-2-B

  • Zoro # G0508025


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Type
Piston
Housing Material
Brass
For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
3/4 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V6EPB-B-D-2-B
Zoro #
G0508025
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
3/4 in
Max. Duct Size (In.)
3/4 in
Connection Size (In.)
3/4 FNPT
Overall Length
3.6 in
Overall Height
4.8 in
Overall Width
3.6 in

Details

Item
Liquid Flow Switch
Type
Piston
Housing Material
Brass
Connection Type
NPT
Voltage
125/250V AC
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, Brass, Ceramic
Contact Rating
5A at 125/250V AC
Standards
ATEX, CE Certified, CSA Certified, IECEx, KTL, UL Listed
For Use With
Liquids or Gases
Compliance
CSA, UL
Max. Fluid Temp. (F)
220 Degrees F
Switch Type
DPDT
Flow Rate
2 gpm
Material of Construction
Brass
Application
Coolant Loops, Other
Min. Ambient Temp. (F)
-4 Degrees
Phase
Single
Min. Fluid Temp. (F)
-4 Degrees F
Hz
50/60
Body Material
Brass
Max. Ambient Temp. (F)
167 Degrees F
Max. Pressure (PSI)
250 psi
Media Temperature - Maximum
220 Degrees F
Switch Enclosure
NEMA 4
Media Temperature - Minimum
-4 Degrees F
Set Point Configuration
Adjustable
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
Frequency
50 Hz, 60 Hz
Switch Position
Normally Closed, Normally Open
Ambient Temperature - Minimum
-4 Degrees F
Ambient Temperature - Maximum
167 Degrees F
Wetted Material
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, Brass, Cast Iron, Ceramic, Steel
Flow Switch Type
Paddle
Contact Rating (AC)
5 A @ 125/250V
Contact Rating (DC)
5 A Resistive @ 30V (CSA, ATEX and IECEx Models), 7 A (Inductive) @ 30V (CSA, ATEX and IECEx Models)

Description

Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 3/4 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), 7 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.