4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10

  • Mfr # 4381010680

  • Zoro # G0516293


product price:  $27.29
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381010680
Zoro #
G0516293
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Pipe Size
4"
Fitting Side A Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side B Nominal Pipe Size
4 in
Overall Length
5 in

Details

Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Schedule 10
Specific Pipe Fitting Shape
45 Degrees Long Radius Elbow
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side B Type
Butt Weld
Material Grade
304L
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
275 psi @ 150 Degrees F
Fitting Side A Type
Butt Weld
Includes Seal
No
For Pipe Schedule
10
Schedule
10

Description

The ZORO SELECT - 4381010680 is a 45 Degree Long Radius Elbow pipe fitting made from 304L stainless steel, designed to change the direction of flow by 45 degrees and provides a 45-degree bend with a centerline radius equal to 1.5 times the nominal pipe diameter. It features butt weld connections on both ends, sized for 4-inch nominal pipe, and conforms to Schedule 10 pipe wall thickness.

Key Features:

  • Material: 304L stainless steel
  • Shape: 45-degree long-radius elbow
  • Connections: Butt weld on both Sides A and B ends for welded pipe integration.
  • Nominal Size: 4 in for both ends, compatible with Schedule 10 pipe.
  • Maximum Operating Pressure: Rated for up to 275 psi at 150°F.
  • Overall Length: 5 inches.
  • Compliance: Meets Standards 403M-88a; Dimensions and Materials conform to ASTM-A-403/A.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.