Cross, SS, Thrd 3/8", 3/8", 3/8", 3/8"

  • Mfr # ZUSA-PF-7904
  • Zoro # G200420803
product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Standards
ANSI B31.1
Color
Silver
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7904
Zoro #
G200420803
UPC #
193005127374
Country of Origin
China

Dimensions

Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side D Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Thread Size D
3/8"-18
Fitting Thread Size A
3/8"-18
Fitting Thread Size B
3/8"-18
Overall Length
2 53/64 in
Fitting Thread Size C
3/8"-18
Wire Rope Length
2 53/64 in
Length
2 53/64 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Cross
Standards
ANSI B31.1
Color
Silver
Application
Air, Gases, Oils, Potable Water
Low Lead Compliance Level
Compliant
Fitting Side A Type
Threaded
Includes Seal
No
Maximum Operating Pressure
4,900 psi @ 72 Degrees F
Fitting Side D Gender
Female
Fitting Side C Gender
Female
Fitting Side D Pipe Threading
18
Fitting Side C Type
Threaded
Fitting Side B Type
Threaded
Fitting Side D Type
Threaded
Fitting Side A Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
18
Fitting Side C Pipe Threading
18
Fitting Side A Gender
Female
Material Grade
304
For Pipe Schedule
Schedule 160
Gravity Flow
Pressure
Side 3 Thread Type
NPT
Side 4 Thread Type
NPT
Side B Thread Type
NPT
Side A Thread Type
NPT

Description

Female Cross,307 SS,3/8" NPT Female

Restrictions

Ratings & reviews