1" Spigot PVC Y Check Valve

  • Mfr # 192304033

  • Zoro # G0528893


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
Spigot
Connection
Spigot
Body Material
PVC
Connection Type - Check Valves
Spigot x Spigot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192304033
Zoro #
G0528893
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size
1"
Width
2 7/16 in
Pipe or Tube Size - Check Valves
1 in
Overall Height
4 7/32 in
Length
6 13/16 in
Size
1"
Overall Length
174 mm
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Connection Type
Spigot
Connection
Spigot
Body Material
PVC
Connection Type - Check Valves
Spigot x Spigot
Body Material - Valves
PVC
Item
Y Check Valve
Item - Check Valves
Check Valve
Seat Material
FKM
Max. Steam Pressure - Valves
Not Rated
Flow Design
Single
Standards
ISO/JIS
Seal Material - Check Valves
FPM
Max. Pressure
10 Bar
Seal Material
FKM
Max. Temp. - Valves
140 Degrees F
Sub-Category
PVC
Seat Material - Check Valves
FPM
Max. Temp.
140 Degrees F
Mechanism and Body Design
Y
Material of Construction
PVC
Application - Valves
General Purpose
Flow
21 gpm
Cracking Pressure
0.29 psi
Seal
FPM
Type
Y Pattern
Operating Temperature - Maximum
140 Degrees F
Vacuum Service Rating
Not Rated
For Media
General Purpose
Check Mechanism
Piston
Maximum Pressure - Steam
Not Rated
Valve Body Style
Y-Style
Maximum Pressure - Operating
10 bar
Connection Gender - Side 2
Male
Connection Type - Side 2
Spigot
Silent Check
Standard
Check Mechanism Material
PVC
Operating Temperature - Minimum
32 Degrees F
3-A Standard Compliance
Not Rated
Mounting Orientation
Horizontal, Vertical
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
Spigot
Connection Gender - Side 1
Male
Valve Series
Type 304

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 1 in, Connection Type Spigot x Spigot, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Application - Valves General Purpose, Length 6 13/16 in, Width 2 7/16 in, Overall Height 4 7/32 in, Hex Size Not Applicable, Standards ISO/JIS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.