PVC Hex Head Plug, MNPT, 1/4 in Pipe Size

  • Mfr # 850-002

  • Zoro # G0532436


product price:  $4.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/4 in
Specific Fitting Shape
Hex Head Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
424 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
850-002
Zoro #
G0532436
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Hex Size
5/8 in
Thread Size
1/4"-18
Nominal Pipe Size
1/4 in
Overall Length
13/16 in
Outside Diameter
1/2 in

Details

Specific Fitting Shape
Hex Head Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
424 psi at 73 Degrees F
Basic Pipe Fitting Shape
Plug
Item
Hex Head Plug
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM D2467, NSF 14, NSF 61
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Plugs
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Hex Head Plug
Color
Gray
Max. Temp.
140 Degrees F
Temp. Range
0 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Plug Drive Style
Hex
Low Lead Certified Standard
NSF 61; NSF 14
Schedule
Schedule 80
Includes Seal
No
Plug Construction
Cored
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Maximum Operating Pressure
565 psi @ 73 Degrees F
Low Lead Compliance Level
Certified

Description

Plug, 1/4 in Nominal Pipe Size, PVC, Schedule 80, Male NPT, For Pipe Schedule Schedule 80, 1/2 in Outside Diameter, 13/16 in Overall Length, 565 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 1/4 In.-18, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.