1/2" NOM C Copper DWV Test Cap
Mfr # W 07634
Zoro # G0538456
product price:Â $0.90
/eaKey Features
Fitting Connection Type
C x C
Tube Size
1/2"
Outside Dia.
5/8"
Max. Pressure
722 psi@100 Degrees F
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 07634
Zoro #
G0538456
UPC #
685768211747
Country of Origin
United States
Dimensions
Tube Size
1/2"
Outside Dia.
5/8"
Compatible Copper Tube Size
5/8 in
Overall Length
5/8 in
Compatible Tube Outer Diameter
5/8 in
Description
DWV Test Cap, Application Air, Potable Water, Compatible Copper Tube Size 5/8 in, Compatible Tube Outer Diameter 5/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Test Cap, Precleaned Not Pre-Cleaned, Standards ASME B16.23, ASME B16.29, Minimum Operating Temperature 20 Degrees F, Overall Length 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.